6002DDU
Description
6002DDU DEEP GROOVE BALL BEARING ; 15MM BOREX32MM ODX9MM W 1-ROW
Part # 6002DDU
BDI # 1412783
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
K6X10X13-TV/0-7
Description
K6X10X13-TV/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K6X10X13-TV/0-7
BDI # 1174361
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.394
Retainer:
Yes
Other Features:
Plastic Cage
Global Part Number GPN:
374244
Self Aligning:
No
7913A5TRSUMP3
Description
7913A5TRSUMP3 PRECISION AC BALL BEARING
Part # 7913A5TRSUMP3
BDI # 15049252
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
K20X26X13-A/0-7
Description
K20X26X13-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE 20MM ID X 26MM OD
Part # K20X26X13-A/0-7
BDI # 1174230
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374085
Self Aligning:
No
NAO15X28X13
Description
NAO15X28X13 NEEDLE ROLLER BEARING ; NON-RETURNABLE
Part # NAO15X28X13
BDI # 1175504
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Retainer:
Yes
Other Features:
Plain Inner Ring | Plain Outer Ring | Precision Bearing | Steel Cage | Ground Raceway
Global Part Number GPN:
374312
Self Aligning:
No