Page 1 of 29

Next

Compare
2MMVC9312HXVVSULFS637

COMPARE

2MMVC9312HXVVSULFS637

Description
2MMVC9312HXVVSULFS637 PRECISION BALL BRG ; PHENOLIC ANGULAR CONTACT

TIMKEN

Part # 2MMVC9312HXVVSULFS637

BDI # 1336259

Features

Enclosure: 2 Seals
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
3MMV9313HXVVSULFS637

COMPARE

3MMV9313HXVVSULFS637

Description
3MMV9313HXVVSULFS637 PRECISION BALL BRG

TIMKEN

Part # 3MMV9313HXVVSULFS637

BDI # 1341332

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Super High Precision | High Speed Seal
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7302 BTN1/CN

COMPARE

7302 BTN1/CN

Description
7302 BTN1/CN BALL BEARING ; ANGULAR CONTACT SINGLE ROW

TIMKEN

Part # 7302 BTN1/CN

BDI # 28218233

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.654
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Molded Window Cage Type
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
2MM9106WICR

COMPARE

2MM9106WICR

Description
2MM9106WICR PRECISION BALL BEARING ; PHENOLIC 30MM BORE 55MM OD 13MM WD AC

TIMKEN

Part # 2MM9106WICR

BDI # 1333969

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Flush Ground: No

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
2MMVC9313HXVVSULFS637

COMPARE

2MMVC9313HXVVSULFS637

Description
2MMVC9313HXVVSULFS637 PRECISION BALL BRG ; PHENOLIC ANGULAR CONTACT

TIMKEN

Part # 2MMVC9313HXVVSULFS637

BDI # 1336265

Features

Enclosure: 2 Seals
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY