Page 1 of 13

Next

Compare
22252CAMKW507

COMPARE

22252CAMKW507

Description
22252CAMKW507 SPHERICAL ROLLER BEARING ; 260MM BOREX480MM ODX130MM W 2-ROW

NSK

Part # 22252CAMKW507

BDI # 21735712

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22252 CCK/W33

COMPARE

22252 CCK/W33

Description
22252 CCK /W33 SPHR ROLLER BRG ; 260MMX480MMX130MM DOUBLE ROW

SKF

Part # 22252 CCK/W33

BDI # 1414364

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22256 CCK/C3W33

COMPARE

22256 CCK/C3W33

Description
22256 CCK /C3W33 SPHR ROLLER BRG

SKF

Part # 22256 CCK/C3W33

BDI # 1262108

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22256 CCK/W33

COMPARE

22256 CCK/W33

Description
22256 CCK /W33 SPHR ROLLER BRG

SKF

Part # 22256 CCK/W33

BDI # 1262109

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22256 CC/W33

COMPARE

22256 CC/W33

Description
22256 CC /W33 SPHR ROLLER BRG

SKF

Part # 22256 CC/W33

BDI # 1262110

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY