Page 1 of 20

Next

Compare
23072 CAC/C08W509

COMPARE

23072 CAC/C08W509

Description
23072 CAC /C08W509 SPHR ROLLER BRG ; 360MM IDX540MM ODX134MM W OPEN

SKF

Part # 23072 CAC/C08W509

BDI # 1265882

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring | Inner Ring Lubrication Hole and Retainer Face grooves
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23072 CACK/C083W507

COMPARE

23072 CACK/C083W507

Description
23072 CACK /C083W507 SPHR ROLLER BRG

SKF

Part # 23072 CACK/C083W507

BDI # 1247322

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23072 CC/W33VQ424

COMPARE

23072 CC/W33VQ424

Description
23072 CC /W33VQ424 SPHR ROLLER BRG

SKF

Part # 23072 CC/W33VQ424

BDI # 1258550

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: P5 Running Accuracy For Inner Ring | P4 Running Accuracy For Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23072 CC/C4W33

COMPARE

23072 CC/C4W33

Description
23072 CC /C4W33 SPHR ROLLER BRG

SKF

Part # 23072 CC/C4W33

BDI # 1259198

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23072 CACK/C3W33

COMPARE

23072 CACK/C3W33

Description
23072 CACK /C3W33 SPHR ROLLER BRG

SKF

Part # 23072 CACK/C3W33

BDI # 1260784

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY