Page 1 of 27

Next

Compare
JLM503319-2

COMPARE

JLM503319-2

Description
JLM503319-2 TAPERED ROLLER BRG CUP ; SINGLE ROW 4IN OD

TIMKEN

Part # JLM503319-K0515

BDI # 1360520

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 85
Other Features: Light Medium Duty
Global Part Number GPN: 648563
Precision Class: Standard
Basic Number: JLM503319

Price Inventory : Available to order
Loading Price
QTY
7204W

COMPARE

7204W

Description
7204W ANGULAR CONTACT BALL BRG ; 20MM X 47MM X 14MM

TIMKEN

Part # 7204W

BDI # 1350353

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Global Part Number GPN: 254874
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
2MM9303WICRDUL

COMPARE

2MM9303WICRDUL

Description
2MM9303WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC

TIMKEN

Part # 2MM9303WICRDUL

BDI # 1334342

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7303 BTN1/CN

COMPARE

7303 BTN1/CN

Description
7303 BTN1/CN BALL BEARING ; ANGULAR CONTACT SINGLE ROW

TIMKEN

Part # 7303 BTN1/CN

BDI # 28218237

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Molded Window Cage Type
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7303 BTN1

COMPARE

7303 BTN1

Description
7303 BTN1 BALL BEARING ; ANGULAR CONTACT SINGLE ROW

TIMKEN

Part # 7303 BTN1

BDI # 28218236

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Other Features: Molded Window Cage Type
Cage Material: Nylon
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY