Page 1 of 26

Next

Compare
24056EMK30W33

COMPARE

24056EMK30W33

Description
24056EMK30W33 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 24056EMK30W33

BDI # 17140770

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 16.535
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24052EMW33C3

COMPARE

24052EMW33C3

Description
24052EMW33C3 SPHERICAL ROLLER BEARING ; 260MMX400MMX140MM

NTN

Part # 24052EMW33C3

BDI # 17140768

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24052CAME4C4

COMPARE

24052CAME4C4

Description
24052CAME4C4 SPHERICAL ROLLER BEARING ; 260MM BOREX400MM ODX140 MM W 2-ROW

NSK

Part # 24052CAME4C4

BDI # 20400550

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/560 CA/C083W33

COMPARE

239/560 CA/C083W33

Description
239/560 CA/C083W33 SPHR ROLLER BRG

SKF

Part # 239/560 CA/C083W33

BDI # 1248062

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 29.528
Other Features: One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/560 CA/C08W33

COMPARE

239/560 CA/C08W33

Description
239/560 CA/C08W33 SPHR ROLLER BRG

SKF

Part # 239/560 CA/C08W33

BDI # 1248065

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.528
Other Features: One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY