Page 1 of 153

Next

Compare
NJ205EWC3

COMPARE

NJ205EWC3

Description
NJ205EWC3 CYLINDRICAL ROLLER BEARING ; 25MM BOREX52MM ODX15MM W 1-ROW

NSK

Part # NJ205EWC3

BDI # 17760625

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
7205BWG

COMPARE

7205BWG

Description
7205BWG ANGULAR CONTACT BALL BEARING ; 25MM BOREX52MM ODX15MM W 1-ROW

NSK

Part # 7205BWG

BDI # 1187480

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254177
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
7304 BECBM

COMPARE

7304 BECBM

Description
7304 BECBM ANG CONTACT BALL BRG ; NON-RETURNABLE 20MM BORE 52MM OD 15MM WD

SKF

Part # 7304 BECBM

BDI # 1418778

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257634
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
N 205 ECP

COMPARE

N 205 ECP

Description
N 205 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 25MMB 52MMOD 15 WID

SKF

Part # N 205 ECP

BDI # 1420581

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN: 454822
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
7205 BEP

COMPARE

7205 BEP

Description
7205 BEP ANG CONTACT BALL BRG ; 25MM BORE 52MM OD 15MM WD

SKF

Part # 7205 BEP

BDI # 1418749

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 257755
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY