3202 A-2RS1TN9/W64

COMPARE

3202 A-2RS1TN9/W64

Description
3202 A-2RS1TN9/W64 TAPERED ROLLER BRG

SKF

Part # 3202 A-2RS1TN9/W64

BDI # 1250238

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal | Glass Fibre Reinforced Cage | W64-Standard Synthetic Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3202 ATN9/W64

COMPARE

3202 ATN9/W64

Description
3202 ATN9/W64 TAPERED ROLLER BRG

SKF

Part # 3202 ATN9/W64

BDI # 1250240

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.378
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: Glass Fibre Reinforced Cage | W64-Standard Synthetic Grease
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3201-C3

COMPARE

3201-C3

Description
NOT AVAILABLE IN CA

INA

Part # 3201-C3

BDI # 18318180

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 35 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY