SF0816
Description
SF0816 ANGULAR CONTACT BALL BEARING ; 38.1MM ID 67MM OD 16.4MM W
Part # SF0816
BDI # 1229880
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.638
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Pressed Cage
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)