165ARYSL1451W30BC3
Description
165ARYSL1451W30BC3 ; CYLINDRICAL ROLLER BEARING
Part # 165ARYSL1451W30BC3
BDI # 1311197
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
7.126
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
165ARYSL1451W30BC4
Description
165ARYSL1451W30BC4 ; CYLINDRICAL ROLLER BEARING
Part # 165ARYSL1451W30BC4
BDI # 1311198
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
7.126
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
165RYL1451W2W30BC3
Description
165RYL1451W2W30BC3 ; CYLINDRICAL ROLLER BEARING
Part # 165RYL1451W2W30BC3
BDI # 1311199
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.875
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | Removal Face Slots on Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
165RYL1451W2W30BC4
Description
165RYL1451W2W30BC4 ; CYLINDRICAL ROLLER BEARING
Part # 165RYL1451W2W30BC4
BDI # 1311200
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.875
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Piece Outer Ring | Removal Face Slots on Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.875
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
6 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No