300RU92 AD1112 R3

COMPARE

300RU92 AD1112 R3

Description
300RU92 AD1112 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW

TIMKEN

Part # 300RU92 AD1112 R3

BDI # 1336401

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456365
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
300RN92 R3

COMPARE

300RN92 R3

Description
300RN92 R3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # 300RN92R3

BDI # 1336400

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456364
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY