Page 1 of 4

Next

Compare
23168EMBW507C08

COMPARE

23168EMBW507C08

Description
23168EMBW507C08 SPHERICAL RLR BRG ; 340MM ID 580MM OD 190MM WD

TIMKEN

Part # 23168EMBW507C08

BDI # 1318492

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23168KEJW507C08

COMPARE

23168KEJW507C08

Description
23168KEJW507C08 SPHERICAL RLR BRG ; 340MM ID 580MM OD 190MM WD

TIMKEN

Part # 23168KEJW507C08

BDI # 21966456

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23168EJW507C08

COMPARE

23168EJW507C08

Description
23168EJW507C08 SPHERICAL RLR BRG ; 340MM ID 580MM OD 190MM WD

TIMKEN

Part # 23168EJW507C08

BDI # 21966462

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Two Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23168EMBW507C08C4

COMPARE

23168EMBW507C08C4

Description
23168EMBW507C08C4 SPHERICAL RLR BRG

TIMKEN

Part # 23168EMBW507C08C4

BDI # 20103121

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23168KEMBW507C08C4

COMPARE

23168KEMBW507C08C4

Description
23168KEMBW507C08C4 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 23168KEMBW507C08C4

BDI # 20103122

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY