Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456366
Number of Rows of Rollers:
Single Row
320RT92AC1112
Description
320RT92AC1112 CYLINDRICAL RLR BEARING ; 320MM BORE 580MM OD 190.5MM WD BRS CAGE
Part # 320RT92AC1112
BDI # 21461256
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
320RU92AC1112R3 REFERB
Description
320RU92AC1112R3 REFERB CYL RLR BEARING ; 320MM ID X 580MM OD X 190.5MM WD
Part # 320RU92AC1112R3 REFERB
BDI # 21920847
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
320RU92 AC1112 R3
Description
320RU92 AC1112 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 320MM X 580MM X 190.5MM
Part # 320RU92 AC1112 R3
BDI # 1336893
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456369
Number of Rows of Rollers:
Single Row
NU5164MAW61C3
Description
NU5164MAW61C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # NU5164MAW61C3
BDI # 1369294
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565117
Number of Rows of Rollers:
Single Row