230SM340-MA

COMPARE

230SM340-MA

Description
230SM340-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE

FAG

Part # 230SM340-MA

BDI # 1141007

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NKZ30X75X205-33/#01

COMPARE

NKZ30X75X205-33/#01

Description
NKZ30X75X205-33/ 01 NEEDLE ROLLER BRG ; NON RETURNABLE 30MM ID 75MM OD 205MM W

NTN

Part # NKZ30X75X205-33/#01

BDI # 21451972

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.953
Retainer: Yes
Separable: No
Other Features: Outer Ring with 2 Retaining Rings | Increased Load Capacity | Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
230S.1300

COMPARE

230S.1300

Description
NOT AVAILABLE IN US

FAG

Part # 230S.1300

BDI # 1140969

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 21.26
Other Features: Split Bearing
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY