239/900-K-MB-C3-T52BW
Description
239/900-K-MB-C3-T52BW SPHERICAL RLR BRG
Part # 239/900-K-MB-C3-T52BW
BDI # 1142263
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
46.457
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/900-K-MB-T52BW
Description
239/900-K-MB-T52BW SPHERICAL ROLLER BRG
Part # 239/900-K-MB-T52BW
BDI # 1142265
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
46.457
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
230ARVSL1667W30BC3
Description
230ARVSL1667W30BC3 CYL ROLLER BEARING ; NON RETURNABLE 36 OD LONG PR ODUCT
Part # 230ARVSL1667W30BC3
BDI # 1318291
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
260RYSL1667
Description
260RYSL1667 CYLIND ROLLER BRG ; 260MMX330MMX206MM
Part # 260RYSL1667
BDI # 1329144
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.992
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
6 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
230ARVSL1667W30BC4
Description
230ARVSL1667W30BC4 CYLIND ROLLER BRG ; 230MMX260MMX206MM
Part # 230ARVSL1667W30BC4
BDI # 1318292
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No