Page 1 of 209

Next

Compare
NKIS30

COMPARE

NKIS30

Description
NKIS30 NEEDLE ROLLER BEARING ; 30MM BORE 52MM OD

INA

Part # NKIS30

BDI # 1175753

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.047
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Heavy Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591489
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
7212-B-XL-MP-UA

COMPARE

7212-B-XL-MP-UA

Description
7212-B-XL-MP-UA ROULEMENT A BILLES ; CONTACT ANGULAIRE

FAG

Part # 7212-B-XL-MP-UA

BDI # 1151759

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235488
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
20212-TVP

COMPARE

20212-TVP

Description
20212-TVP BARREL ROLLER BEARING ; 60MM BORE X 110MM OD X 22MM W

FAG

Part # 20212-TVP

BDI # 1138941

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Polyamide
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Outside Diameter - Millimeter: 110
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
SL182918-B-XL-C3

COMPARE

SL182918-B-XL-C3

Description
SL182918-B-XL-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE 90MM ID X 125MM OD

INA

Part # SL182918-B-XL-C3

BDI # 1182655

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
BK1622-ZW-A

COMPARE

BK1622-ZW-A

Description
BK1622-ZW-A DRAWN CUP NDL RLR BRG ; NON-RETURNABLE

INA

Part # BK1622-ZW-A

BDI # 1172555

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: Yes
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.866
Retainer: Yes
Other Features: Drawn Cup Bearing | Steel Cage
Global Part Number GPN: 591455
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY