2MM9117WICR
Description
2MM9117WICR PRECISION BALL BEARING ; PHENOLIC ANGULAR CONTACT
Part # 2MM9117WICR
BDI # 1334138
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
2MM9116WICR
Description
2MM9116WICR PRECISION BALL BEARING ; PHENOLIC ANGULAR CONTACT
Part # 2MM9116WICR
BDI # 1334127
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
Features
Component:
Cone
Width - Millimeter:
22
Inch - Metric:
Metric
Bore - Millimeter:
40
Bore - Inch:
1.575
Other Features:
Cylindrical Bore
Precision Class:
Class K
Width - Inch:
0.866
Basic Number:
NP508367
3MMVC9117HXVVSULFS934
Description
3MMVC9117HXVVSULFS934 PRECISION BALL BRG
Part # 3MMVC9117HXVVSULFS934
BDI # 1341633
Features
Enclosure:
2 Seals
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball | High Speed Seal
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
3MMVC9117HX SUL
Description
3MMVC9117HX SUL PRECISION BALL BEARING ; PHENOLIC ANGULAR CONTACT
Part # 3MMVC9117HXCRSUL
BDI # 1341627
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision | Hybrid | Corrosion Resistant Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring