5205KD
Description
5205KD ANGULAR CONTACT BALL BRG ; 25MM ID 52MM OD 22.23MM WD
Part # 5205KD
BDI # 1345781
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255281
Cage Material:
Nylon
Snap Ring:
No
Number of Bearings:
1 (Single)
5205MF1
Description
5205MF1 ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5205MF1
BDI # 662797
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256108
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5205CF1
Description
5205CF1 ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # MRC.5205CF1
BDI # 663437
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256098
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)