NJ214WC3
Description
NJ214WC3 CYLINDRICAL ROLLER BEARING ; 70MM BOREX125MM ODX24MM W 1-ROW
Part # NJ214WC3
BDI # 1191696
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
451491
Number of Rows of Rollers:
Single Row
NU 1020 ML/C3
Description
NU 1020 ML /C3 CYLINDRICAL RLR BRG ; 100MMB 150MMOD 24 WID
Part # NU 1020 ML/C3
BDI # 1421853
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455383
Number of Rows of Rollers:
Single Row
7214 BECBM
Description
7214 BECBM ANG CONTACT BALL BRG ; 70MM BORE 125MMOD 24MM WD
Part # 7214 BECBM
BDI # 1420796
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257693
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JM716610-2
Description
JM716610-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Part # JM716610-N0000
BDI # 1360815
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
130
Other Features:
Medium Duty
Global Part Number GPN:
646308
Precision Class:
Standard
Basic Number:
JM716610
K130X137X24-A/0-7
Description
K130X137X24-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE
Part # K130X137X24-A/0-7
BDI # 18316286
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
5.394
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No