NKI 85/26
Description
NKI 85 /26 NEEDLE ROLLER BEARING ; NON-RETURNABLE 85MMX115MMX26MM
Part # NKI 85/26
BDI # 1421764
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
JLM820012-2
Description
JLM820012-2 TAPERED ROLLER BRG CUP ; SINGLE 4-8 OD
Part # JLM820012-K0000
BDI # 1360659
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
150
Other Features:
Light Medium Duty
Global Part Number GPN:
647531
Precision Class:
Standard
Basic Number:
JLM820012
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN:
450780
Number of Rows of Rollers:
Single Row
SL183012-A-XL-C3
Description
SL183012-A-XL-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE
Part # SL183012-A-XL-C3
BDI # 26492314
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
JW6510-2
Description
JW6510-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4-8 OD
Part # JW6510-K0902
BDI # 1361329
Features
Component:
Cup
Width - Millimeter:
26
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
130
Other Features:
With Keyway or Slot
Precision Class:
Standard
Basic Number:
JW6510