7013CDTBT+70/G0#01

COMPARE

7013CDTBT+70/G0#01

Description
7013CDTBT+70/G0#01 ANGULAR CONT BALL BRG ; NON-RETURNABLE 65MMX100MMX72MM

NTN

Part # 7013CDTBT+70/G0#01

BDI # 1210721

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | G01 Preload
Cage Material: Nylon
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY