PK75X90X29.8X

COMPARE

PK75X90X29.8X

Description
PK75X90X29.8X NEEDLE ROLLER BEARING ; 75MM ID 90MM OD

NTN

Part # PK75X90X29.8X

BDI # 1228177

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Retainer: Yes
Separable: No
Other Features: Steel Cage
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K50X55X30FH

COMPARE

K50X55X30FH

Description
K50X55X30FH NRB CAGE AND ROLLER ASSEMBLY ; POR

KOYO

Part # K50X55X30FH

BDI # 21982417

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.165
Retainer: Yes
Separable: No
Other Features: Steel Cage Material; ABEC 1 | ISO P0 Precision class; 92.4N Static Load Rating; 38.2N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY