23292YMBW507C08

COMPARE

23292YMBW507C08

Description
23292YMBW507C08 SPHERICAL RLR BRG ; 460MM ID 830MMOD 296MM WD

TIMKEN

Part # 23292YMBW507C08

BDI # 20054629

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23292YMBW507C08C3

COMPARE

23292YMBW507C08C3

Description
23292YMBW507C08C3 SPHERICAL RLR BRG ; 460MM ID 830MMOD 296MM WD

TIMKEN

Part # 23292YMBW507C08C3

BDI # 20103185

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23292KYMBW906A

COMPARE

23292KYMBW906A

Description
23292KYMBW906A SPHERICAL RLR BRG ; 460MM ID 830MMOD 296MM WD

TIMKEN

Part # 23292KYMBW906A

BDI # 20054630

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23292KYMBW906AC3

COMPARE

23292KYMBW906AC3

Description
23292KYMBW906AC3 SPHERICAL RLR BRG ; 460MM ID 830MM OD 296MM W

TIMKEN

Part # 23292KYMBW906AC3

BDI # 20054631

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23292KYMBW507C08

COMPARE

23292KYMBW507C08

Description
23292KYMBW507C08 SPHERICAL ROLLER BRG (SMARTCATALOG)

TIMKEN

Part # 23292KYMBW507C08

BDI # 28631183

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 32.677
Other Features: Machined Finger Cage | ISO P0 Precision
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY