Page 1 of 259

Next

Compare
NJ218W

COMPARE

NJ218W

Description
NJ218W CYLINDRICAL ROLLER BEARING ; 90MM BOREX160MM ODX30MM W 1-ROW

NSK

Part # NJ218W

BDI # 1191715

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN: 451505
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NA4915-XL

COMPARE

NA4915-XL

Description
NA4915-XL X-LIFE NEEDLE ROLLER BRG

INA

Part # NA4915-XL

BDI # 18316008

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.134
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591444
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
K35X45X30/0-7

COMPARE

K35X45X30/0-7

Description
K35X45X30/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE

INA

Part # K35X45X30/0-7

BDI # 1174295

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.772
Retainer: Yes
Other Features: Steel Cage
Global Part Number GPN: 374168
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
NN3015MBKRE44CC1P4

COMPARE

NN3015MBKRE44CC1P4

Description
NN3015MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 75MM BOREX115MM ODX30MM W 2-ROW

NSK

Part # NN3015MBKRE44CC1P4

BDI # 1191999

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN: 6024
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
NKI25/30-XL

COMPARE

NKI25/30-XL

Description
NKI25/30-XL X-LIFE NEEDLE ROLLER BRG ; 25MM BORE 38MM OD

INA

Part # NKI25/30-XL

BDI # 18313344

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 1.496
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591387
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY