Page 1 of 111

Next

Compare
5210 2RS

COMPARE

5210 2RS

Description
5210 2RS ANGULAR CONTACT BALL BEARING

RINGBALL

Part # 5210 2RS

BDI # 18260064

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3306BTNC3

COMPARE

3306BTNC3

Description
3306BTNC3 ANGULAR CONTACT BALL BEARING ; 30MM BOREX72MM ODX30.2MM W 2-ROW

NSK

Part # 3306BTNC3

BDI # 17757726

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3208BTNC3

COMPARE

3208BTNC3

Description
3208BTNC3 ANGULAR CONTACT BALL BEARING ; 2-ROW

NSK

Part # 3208BTNC3

BDI # 17757669

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5306C3

COMPARE

5306C3

Description
5306C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW

NTN

Part # 5306C3

BDI # 1203813

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5306CZZC3

COMPARE

5306CZZC3

Description
5306CZZC3 ANGULAR CONTACT BALL BEARING ; 30MM ID 72MM OD 30.2MM W

NTN

Part # 5306CZZC3

BDI # 17142888

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Shell Alvania 2 Prelubricated
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY