Page 1 of 191

Next

Compare
22216EMW33C3

COMPARE

22216EMW33C3

Description
22216EMW33C3 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD

TIMKEN

Part # 22216EMW33C3

BDI # 1424215

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22216EAE4C3

COMPARE

22216EAE4C3

Description
22216EAE4C3 SPHERICAL ROLLER BEARING ; 80MM BOREX140MM ODX33MM W

NSK

Part # 22216EAE4C3

BDI # 1184062

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
7313 BECBM

COMPARE

7313 BECBM

Description
7313 BECBM ANG CONTACT BALL BRG ; 65MM BORE 140MM OD 33MM WD

SKF

Part # 7313 BECBM

BDI # 1418862

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257548
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
7313 BECBP

COMPARE

7313 BECBP

Description
7313 BECBP ANG CONTACT BALL BRG

SKF

Part # 7313 BECBP

BDI # 1418796

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257547
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
22216 E/C3

COMPARE

22216 E/C3

Description
22216 E /C3 SPHR ROLLER BRG ; 80MMX140MMX33MM SHAFT MOUNT

SKF

Part # 22216 E/C3

BDI # 1418896

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY