CGM1209PPA
Description
CGM1209PPA#BW ; POR CYLINDRICAL ROLLER BEARING
Part # CGM1209PPA#BW
BDI # 17146790
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.25
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No