NU315 EG

COMPARE

NU315 EG

Description
NU315 EG CYLINDRICAL ROLLER BEARING ; NU300

NACHI

Part # NU315C3BNLS

BDI # 665644

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Nylon
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 451213
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY