Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ316EMAC3
Description
NJ316EMAC3 CYLINDRICAL ROLLER BRG ; 70MM ID X 80MM OD
Part # NJ316EMAC3
BDI # 1367944
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
JH307749-3
Description
JH307749-3 TAPERED ROLLER BRG CONE ; NON-RETURNABLE
Part # JH307749-C0000
BDI # 1360179
Features
Component:
Cone
Width - Millimeter:
39
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Precision Class:
Class 3
Basic Number:
JH307749 #3
3MM9313WICRTUL
Description
3MM9313WICRTUL PRECISION BALL BEARING ; TRIPLEX PHENOLIC ANGULAR CONTACT
Part # 3MM9313WICRTUL
BDI # 25022679
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
JP24049-2
Description
JP24049-2 TAPERED ROLLER BEARING ; SINGLE CONE ISOCLASS 8-12 OD
Part # JP24049-K0000
BDI # 1361159
Features
Component:
Cone
Width - Millimeter:
39
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Bore - Millimeter:
240
Precision Class:
Standard
Basic Number:
JP24049