80BAR10STYNDBELP4A
Description
80BAR10STYNDBELP4A AC THRUST BALL BRG ; 80MM BOREX125MM ODX40.5MM W
Part # 80BAR10STYNDBELP4A
BDI # 22998933
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact | NSK Robust Series | Ultra High Speed
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
BTM 80 B/DBAVQ496
Description
BTM 80 B /DBAVQ496 ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # BTM 80 B/DBAVQ496
BDI # 1300216
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact | High Speed Design
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Drawn Cup Bearing
Global Part Number GPN:
372875
Self Aligning:
No
IRT3540
Description
IRT3540 BEARING INNER RACE ; 35MM BORE 40MM OD 40.5MM WID
Part # IRT3540
BDI # 1402875
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Drawn Cup Bearing
Global Part Number GPN:
372847
Self Aligning:
No
IRT4040
Description
IRT4040 NEEDLE BEARING INNER RING ; 1.575" ID X 1.772" OD X 1.594" WD
Part # IRT4040
BDI # 515005
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Drawn Cup Bearing
Global Part Number GPN:
372851
Self Aligning:
No