Page 1 of 146

Next

Compare
90BTR10STYNDBLP4A

COMPARE

90BTR10STYNDBLP4A

Description
90BTR10STYNDBLP4A AC THRUST BALL BEARING ; 90MM BOREX140MM ODX45 MM W

NSK

Part # 90BTR10STYNDBLP4A

BDI # 21737286

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Flush Ground: No

Contact Angle: 40 Degree
Other Features: Angular Contact Thrust Bearing | High Speed
Cage Material: Polyamide
Number of Bearings: 2 (1 Pair)
Raceway Style: 2 Rib Inner Ring and 1 Rib Outer Ring

Price Inventory : In stock
Loading Price
QTY
NU 319 ECJ/C3

COMPARE

NU 319 ECJ/C3

Description
NU 319 ECJ /C3 CYLINDRICAL RLR BRG ; 95MMX200MMX45MM SR

SKF

Part # NU 319 ECJ/C3

BDI # 1420273

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455826
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU 230 ECM/C3

COMPARE

NU 230 ECM/C3

Description
NU 230 ECM/C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE W/ CAGE SGL/MULTIPLE ROW

SKF

Part # NU 230 ECM/C3

BDI # 23941543

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
7230-B-XL-MP-UA

COMPARE

7230-B-XL-MP-UA

Description
7230-B-XL-MP-UA ROULEMENT A BILLES ; CONTACT ANGULAIRE

FAG

Part # 7230-B-XL-MP-UA

BDI # 1151921

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 235560
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
21319-E1-XL-TVPB-C3

COMPARE

21319-E1-XL-TVPB-C3

Description
21319-E1-XL-TVPB-C3 X-LIFE SPHR RLR BRG ; 95MM X 200MM X 45MM

FAG

Part # 21319-E1-XL-TVPB-C3

BDI # 1139095

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Polyamide
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Outside Diameter - Millimeter: 200
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY