7321 BM/CN

COMPARE

7321 BM/CN

Description
7321 BM/CN BALL BEARING ; ANGULAR CONTACT SINGLE ROW

TIMKEN

Part # 7321 BM/CN

BDI # 28218300

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Machined Window Cage Type
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7321WN MBR SU;7321WNMBRSUC1

COMPARE

7321WN MBR SU;7321WNMBRSUC1

Description
7321WN MBR SU ; 7321WNMBRSUC1 BALL BRG ; ANGULAR CONTACT SINGLE ROW

TIMKEN

Part # 7321WNMBRSUC1

BDI # 1350567

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Global Part Number GPN: 254946
Cage Material: Bronze
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7321WN MBR

COMPARE

7321WN MBR

Description
7321WN MBR BALL BEARING ; ANGULAR CONTACT SINGLE ROW

TIMKEN

Part # 7321WNMBRC1

BDI # 1350566

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 254945
Cage Material: Bronze
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
MM321KCRA4045

COMPARE

MM321KCRA4045

Description
MM321KCRA4045 BALL BEARING ; POR PRECISION 150MM ABEC 5-9

TIMKEN

Part # MM321KCRA4045

BDI # 24625826

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove | Super Precision | Conrad | With Tighter Lateral Eccentricity
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
22311XEJSSW207L038C3

COMPARE

22311XEJSSW207L038C3

Description
22311XEJSSW207L038C3 SPHERICAL RLR BRG ; 400MM OD

TIMKEN

Part # 22311XEJSSW207L038C3

BDI # 24623617

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY