6922D2+10.2/10P6V2
Description
6922D2+10.2/10P6V2 DEEP GROOVE BALL BRG ; NON-RETURNABLE 110MM ID 150MM OD
Part # 6922D2+10.2/10P6V2
BDI # 1209910
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
Yes
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
2 (1 Pair)
Raceway Style:
Not Applicable