Page 1 of 132

Next

Compare
NN 3030 K/SPW33

COMPARE

NN 3030 K/SPW33

Description
NN 3030 K /SPW33 CYL ROLLER BRG ; NON-RETURNABLE

SKF

Part # NN 3030 K/SPW33

BDI # 1418372

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455321
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
NU1048-M1-C3

COMPARE

NU1048-M1-C3

Description
NU1048-M1-C3 CYLINDRICAL ROLLER BEARING ; SINGLE ROW

FAG

Part # NU1048-M1-C3

BDI # 1163227

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN: 448637
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NFV18/530V2

COMPARE

NFV18/530V2

Description
NFV18/530V2 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 530MM ID 650MM OD 56MM W

NTN

Part # NFV18/530V2

BDI # 20392892

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - One Side
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23030EAD0

COMPARE

23030EAD0

Description
23030EAD0 SPHERICAL ROLLER BEARING ; SMALL BORE

NTN

Part # 23030EAD0

BDI # 17140477

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Outside Diameter - Millimeter: 225
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
SL183030-A-C3

COMPARE

SL183030-A-C3

Description
SL183030-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL183030-A-C3

BDI # 1182738

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.858
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY