5410C

COMPARE

5410C

Description
5410C ANG CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

SKF

Part # MRC.5410C

BDI # 663081

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Global Part Number GPN: 256499
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5410

COMPARE

5410

Description
5410 ANGULAR CONTACT BALL BRG ; 50MM ID 130MM OD 58.74MM WD

TIMKEN

Part # 5410

BDI # 1346363

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 255389
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5410 A/C3

COMPARE

5410 A/C3

Description
5410 A /C3 ANG CONTACT BALL BEARING ; NON-RETURNABLE 50MMIDX130MMODX58.74MMWD

SKF

Part # 5410 A/C3

BDI # 1253945

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Global Part Number GPN: 257790
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5410 A

COMPARE

5410 A

Description
5410 A ANG CONTACT BALL BEARING ; DOUBLE ROW 50MMX130MMX58.74MM

SKF

Part # 5410 A

BDI # 1253944

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 24 Degree
Global Part Number GPN: 257791
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY