Page 1 of 3

Next

Compare
23220EMW33C3

COMPARE

23220EMW33C3

Description
23220EMW33C3 SPHERICAL RLR BRG ; 100MM ID 180MM OD 60.3MM WD

TIMKEN

Part # 23220EMW33C3

BDI # 20054441

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23220KEJW33C2

COMPARE

23220KEJW33C2

Description
23220KEJW33C2 SPHERICAL RLR BRG ; 400MM OD

TIMKEN

Part # 23220KEJW33C2

BDI # 21962819

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23220KEJW33

COMPARE

23220KEJW33

Description
23220KEJW33 SPHERICAL RLR BRG ; 100MM ID 180MM OD 60.3MM WD

TIMKEN

Part # 23220KEJW33

BDI # 20055014

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23220EJW33C2

COMPARE

23220EJW33C2

Description
23220EJW33C2 SPHERICAL RLR BRG

TIMKEN

Part # 23220EJW33C2

BDI # 20103135

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23220KEJW33C3

COMPARE

23220KEJW33C3

Description
23220KEJW33C3 SPHERICAL RLR BRG ; 100MM ID 180MM OD 60.3MM WD

TIMKEN

Part # 23220KEJW33C3

BDI # 20351975

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY