Page 1 of 35

Next

Compare
NJ328EJC4

COMPARE

NJ328EJC4

Description
NJ328EJC4 CYLINDRICAL ROLLER BEARING ; SINGLE ROW

TIMKEN

Part # NJ328EJC4

BDI # 26887319

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
7328 BGAM

COMPARE

7328 BGAM

Description
7328 BGAM ANG CONTACT BALL BRG

SKF

Part # 7328 BGAM

BDI # 1296977

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NJ 328 ECJ/C4

COMPARE

NJ 328 ECJ/C4

Description
NJ 328 ECJ /C4 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 328 ECJ/C4

BDI # 1265488

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455270
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ 328 ECJ/C3

COMPARE

NJ 328 ECJ/C3

Description
NJ 328 ECJ /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 328 ECJ/C3

BDI # 1269378

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455269
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
328S-HYB#3

COMPARE

328S-HYB#3

Description
328S-HYB#3 BALL GUIDE CAGE ; STEEL

SKF

Part # MRC.328S-HYB#3

BDI # 23035518

Features

Enclosure: Open
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Deep Groove
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY