2MMC211WI TUL
Description
2MMC211WI TUL PRECISION BALL BEARING ; TRIPLEX PHENOLIC 55MM BORE AC
Part # 2MMC211WI TUL
BDI # 22847813
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
3MM211WI TUL
Description
3MM211WI TUL PRECISION BALL BEARING ; NON-RETURNABLE TRIPLEX ANG CONTACT
Part # 3MM211WI TUL
BDI # 25022346
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
280RN51OO334R3
Description
280RN51OO334R3 ; CRB 12-24 OD TIMKEN SINGLE ROW
Part # 280RN51OO334R3
BDI # 1329759
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456354
Number of Rows of Rollers:
Single Row
3MM211WI TUX
Description
3MM211WI TUX PRECISION BALL BEARING ; TRIPLEX PHENOLIC 55MM BORE AC
Part # 3MM211WI TUX
BDI # 22845763
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
3MM211WI TUH
Description
3MM211WI TUH PRECISION BALL BEARING ; TRIPLEX PHENOLIC 55MM BORE AC
Part # 3MM211WI TUH
BDI # 22845770
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring