563D-2
Description
563D-20081 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 5" OD 2-9/16" WID
Part # 563D-20081
BDI # 1346773
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
127
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
648204
Precision Class:
Standard
Basic Number:
563
5221C
Description
5221C ANG CONTACT BALL BEARING ; NON-RETURNABLE 105MMB 190MMOD 65.1MM WD
Part # MRC.5221C
BDI # 663429
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256302
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
LM121948D-2
Description
LM121948D-20000 TAPERED ROLLER BRG CONE ; DOUBLE ROW 4-8 OD
Part # LM121948D-20000
BDI # 1363923
Features
Component:
Double Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Global Part Number GPN:
647845
Precision Class:
Standard
Basic Number:
LM121948D
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565123
Number of Rows of Rollers:
Single Row
H239612-2
Description
H239612-20024 TAPERED ROLLER BEARING CUP ; SINGLE 12-18 OD
Part # H239612-20024
BDI # 1356703
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
320.675
Other Features:
Heavy Duty
Global Part Number GPN:
646272
Precision Class:
Standard
Basic Number:
H239612