150RU91 OO771 R3

COMPARE

150RU91 OO771 R3

Description
150RU91 OO771 R3 ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # 150RU91 OO771 R3

BDI # 1310842

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.252
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456303
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
150RU91C4

COMPARE

150RU91C4

Description
150RU91C4 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # 150RU91C4

BDI # 1310843

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.252
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY