Page 1 of 75

Next

Compare
NN 3034 K/SPW33

COMPARE

NN 3034 K/SPW33

Description
NN 3034 K/SPW33

SKF

Part # NN 3034 K/SPW33

BDI # 1265199

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455323
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NU 2319 ECJ

COMPARE

NU 2319 ECJ

Description
NU 2319 ECJ

SKF

Part # NU 2319 ECJ

BDI # 1421847

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455695
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 2319 ECJ/C3

COMPARE

NU 2319 ECJ/C3

Description
NU 2319 ECJ/C3

SKF

Part # NU 2319 ECJ/C3

BDI # 1421397

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455696
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
22319 EK/C3

COMPARE

22319 EK/C3

Description
22319 EK/C3

SKF

Part # 22319 EK/C3

BDI # 1416261

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23034 CCK/C3W33

COMPARE

23034 CCK/C3W33

Description
23034 CCK/C3W33

SKF

Part # 23034 CCK/C3W33

BDI # 1418183

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.236
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY