750ARXS3005CF1
Description
750ARXS3005CF1 ; CYLINDRICAL ROLLER BEARING
Part # 750ARXS3005CF1
BDI # 21955943
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
32.008
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
39.37
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
750ARXS3005C6
Description
750ARXS3005C6 ; CYLINDRICAL ROLLER BEARING
Part # 750ARXS3005C6
BDI # 21955941
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
32.008
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
39.37
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
239/500CAMP55W507
Description
239/500CAMP55W507 SPHERICAL RLR BEARING ; POR 500MM BOREX670MM ODX128MM W
Part # 239/500CAMP55W507
BDI # 24666330
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.039
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing