5316WBR
Description
5316WBR ANGULAR CONTACT BALL BRG ; 80MM ID 170MM OD 68.3MM WD
Part # 5316WBR
BDI # 1346199
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255378
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5315KG;5315KG C3
Description
5315KG ; 5315KG C3 BALL BEARING ; ANGULAR CONTACT DOUBLE ROW
Part # 5315KG C3
BDI # 1346183
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255376
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5315K
Description
5315K C3 ANGULAR CONTACT BALL BRG ; 75MM ID 160MM OD 68.3MM WD
Part # 5315K C3
BDI # 1346182
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255375
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5315WBR
Description
5315WBR ANGULAR CONTACT BALL BRG ; 75MM ID 160MM OD 68.3MM WD
Part # 5315WBR
BDI # 1346184
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255377
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)