MR 88
Description
MR 88 NEEDLE ROLLER BEARING ; 5-1/2" BORE 7" OD 3" WID
Part # 5408800000
BDI # 347381
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23137
Self Aligning:
No
K312489-2
Description
K312489-2 TAPERED ROLLER BRG ; NON-RETURNABLE DBL CUP
Part # K312489-20001
BDI # 1361798
Features
Component:
Double Cup
Width - Millimeter:
76.2
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
228.6
Global Part Number GPN:
646076
Precision Class:
Standard
Basic Number:
K312489
K104052-20001
Description
K104052-20001 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 4-8 OD
Part # K104052-20001
BDI # 19287779
Features
Component:
Double Cup
Width - Millimeter:
76.2
Flange Outside Diameter - Millimeter:
228.6
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Flange Outside Diameter - Inch:
9
Outside Diameter - Millimeter:
203.2
Precision Class:
Standard
Width - Inch:
3
Basic Number:
K104052
K109521-2
Description
K109521-2 TAPERED ROLLER BEARING ; DOUBLE CUP 8-12 OD
Part # K109521-20001
BDI # 1361505
Features
Component:
Double Cup
Width - Millimeter:
76.2
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
228.6
Other Features:
Flanged OD
Precision Class:
Standard
Basic Number:
K109521
IR-9611648
Description
IR-9611648 CYLINDRICAL ROLLER BRG ; 6" ID X 7.25" OD X 3" WD
Part # IR-9611648
BDI # 1360037
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
7.25
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No