Page 1 of 13

Next

Compare
24128KEJW33

COMPARE

24128KEJW33

Description
24128KEJW33 SPHERICAL RLR BRG ; 400MM OD

TIMKEN

Part # 24128KEJW33

BDI # 21964068

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
QJ 1248 MA/344524

COMPARE

QJ 1248 MA/344524

Description
QJ 1248 MA /344524 ANG CONTACT BALL BRG

SKF

Part # QJ 1248 MA/344524

BDI # 1268494

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
24128CAME3C3

COMPARE

24128CAME3C3

Description
24128CAME3C3 SPHERICAL ROLLER BEARING ; 140MM BOREX225MM ODX85 MM W

NSK

Part # 24128CAME3C3

BDI # 17757570

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24128EMW33

COMPARE

24128EMW33

Description
24128EMW33 SPHERICAL ROLLER BEARING ; 140MMX225MMX85MM

NTN

Part # 24128EMW33

BDI # 17140791

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24128EMW33C3

COMPARE

24128EMW33C3

Description
24128EMW33C3 SPHERICAL ROLLER BEARING ; 140MMX225MMX85MM

NTN

Part # 24128EMW33C3

BDI # 17140792

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY