Page 1 of 3

Next

Compare
8320BB

COMPARE

8320BB

Description
8320BB ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # MRC.8320BB

BDI # 663258

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 254758
Cage Material: Brass
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
NU 1088 MA/C3

COMPARE

NU 1088 MA/C3

Description
NU 1088 MA /C3 CYL ROLLER BRG

SKF

Part # NU 1088 MA/C3

BDI # 1305164

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU 1088 MA

COMPARE

NU 1088 MA

Description
NU 1088 MA CYL ROLLER BRG

SKF

Part # NU 1088 MA

BDI # 1269284

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 25.591
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455425
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
8320

COMPARE

8320

Description
8320 ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # MRC.8320

BDI # 663257

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 254757
Cage Material: Brass
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
NAS 5028ZZNR

COMPARE

NAS 5028ZZNR

Description
NAS 5028ZZNR ROLLER BEARING

IKO

Part # NAS5028ZZNR

BDI # 23284290

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Double Shielded | High Carbon Chrome Steel Material | 1070000N Static Load Rating | 543000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY