Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Inner Ring OD | Standard Capacity | Wide Width | Medium Series
Global Part Number GPN:
450958
Number of Rows of Rollers:
Single Row
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
73.025
CART BLK BALL BRG LINK-BELT CU339JK54
Description
CART BLK BALL BRG LINK-BELT CU339JK54 ; NON-RETURNABLE
Part # CART BLK BALL BRG LINK-BELT CU339JK54
BDI # 21521426
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.781
Length Thru Bore - Millimeter:
84.15
Length Thru Bore - Inch:
3.313
Other Features:
Heavy Duty | Single Set Collar
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Ball Bearing
Expansion / Non-expansion:
Non-Expansion
LFG2250FT-M0306 Modular belt 212457
Description
SYSTEM PLAST LFG2250FT-M0306 Modular belt 212457
Part # LFG2250FT-M0306 Modular belt 212457
BDI # 25160216
LFG2250FT-M0510 Modular belt 25105
Description
SYSTEM PLAST LFG2250FT-M0510 Modular belt 25105
Part # LFG2250FT-M0510 Modular belt 25105
BDI # 27622459