Page 1 of 111

Next

Compare
63800-2RS1/W64F FOOD GRADE

COMPARE

63800-2RS1/W64F FOOD GRADE

Description
63800-2RS1/W64F FOOD GRADE ; DEEP GROOVE BALL BEARING

SKF

Part # 63800-2RS1/W64F FOOD GRADE

BDI # 23974549

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7
Other Features: Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 0.748

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY

COMPARE

SUC212FG1 60MM FOOD GRADE SOLID LUBE

Description
SUC212FG1 60MM FOOD GRADE SOLID LUBE ; 65.1MM LTB 26MM WD 110MM OD INSERT BRG

NTN

Part # SUC212FG1 60MM FOOD GRADE SOLID LUBE

BDI # 28627008

Price Inventory : Available to order
Loading Price
QTY
2202-E-2RS1TN9/W64F FOOD GRADE

COMPARE

2202-E-2RS1TN9/W64F FOOD GRADE

Description
2202-E-2RS1TN9/W64F FOOD GRADE ; SELF ALIGNING BALL BEARING

SKF

Part # 2202-E-2RS1TN9/W64F FOOD GRADE

BDI # 23974547

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 2.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY

COMPARE

TEB5R NP FOOD GRADE GREASE

Description
TEB5R NP FOOD GRADE GREASE ; FLANGED ROLLER BEARING UNIT

MARTIN SPROCKET & GR

Part # TEB5R NP FOOD GRADE GREASE

BDI # 29350441

Price Inventory : Available to order
Loading Price
QTY

COMPARE

TEB5BB NP FOOD GRADE GREASE

Description
TEB5BB NP FOOD GRADE GREASE ; FLANGED BALL BEARING UNIT

MARTIN SPROCKET & GR

Part # TEB5BB NP FOOD GRADE GREASE

BDI # 29350442

Price Inventory : Available to order
Loading Price
QTY