Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
573892
Pitch Diameter - Millimeter:
388.08
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
26.738
Inch - Metric:
Inch
Outside Diameter - Inch:
26.628
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
573686
Pitch Diameter - Millimeter:
679.145
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
573414
Pitch Diameter - Millimeter:
388.08
Mounting Method:
Bushed
PLB3-096SF09-3/8
Description
PLB3-096SF09-3/8 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54629
BDI # 173639
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
97.282
Inch - Metric:
Metric
Outside Diameter - Inch:
3.579
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
15.279
Inch - Metric:
Inch
Outside Diameter - Inch:
15.225
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
388.087
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4