Features
Inch - Metric:
Metric
Belt Pitch:
20 MM
Belt Series:
20M
Belt Width - Inch:
4.528
Global Part Number GPN:
493371
Belt Width - Millimeter:
115
Belt Pitch Length - Millimeter:
2500
Belt Pitch Length - Inch:
98.425
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
3400-20M-340
Description
3400-20M-340 TIMING BELT ; 3400MM L 20MM P 340MM
Part # 92930763
BDI # 1104456
Features
Inch - Metric:
Metric
Belt Pitch:
20 MM
Belt Series:
20M
Other Features:
Power Grip | Curvilinear Tooth Profile
Global Part Number GPN:
377917
Belt Width - Millimeter:
340
Belt Pitch Length - Millimeter:
3400
Belt Pitch Length - Inch:
133.858
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
Features
Pitch Diameter - Inch:
17.044
Flange Outside Diameter - Millimeter:
455.422
Inch - Metric:
Metric
Outside Diameter - Inch:
16.874
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
432.918
Mounting Method:
Bushed
P44-20M-230
Description
P44-20M-230 SYNCHRONOUS PULLEY ; 44GROVES 20MM P 230MM W
Part # 78824036
BDI # 1125734
Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
300.05
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Solid Style | Type F1
Pitch Diameter - Millimeter:
280.111
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
54.138
Inch - Metric:
Metric
Outside Diameter - Inch:
53.968
Face Width - Millimeter:
136.652
Face Width - Inch:
5.38
Belt Pitch:
20 MM
Other Features:
QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
1375.105
Mounting Method:
Bushed
Belt Width - Millimeter:
115